This item is Discontinued.

No Product Image Available

23.8" wide 1920 x 1080, B247YCBMIPRUZX (Discontinued)

  • Mfr # UM.QB7AA.C01
  • Zoro # G4624113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.QB7AA.C01
Zoro #
G4624113
UPC #
193199184900
Country of Origin
Unknown

Dimensions

Screen Size
23.8"

Details

HD Resolution
1080p
Item
Monitor

Description

Model: B247YCBMIPRUZX; Black; 23.8" wide; 1920 x 1080; HDMI 1.4, DisplayPort 1.2; 250 cd/m2; 4ms gray-to-gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.