Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8IN. 1920X1080 FHD IPS DISPLAY

  • Mfr # DP.Z2QAA.003

  • Zoro # G816423823


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
24"
Number of Screens
1
AI-powered
Yes
Product Type
LED Monitor
Viewable Screen Size
23.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP.Z2QAA.003
Zoro #
G816423823
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Number of Screens
1
AI-powered
Yes
Product Type
LED Monitor
Package Contents
MA240 Docking LED Monitor1 x Power Cord (US)HDMI CableUSB-B Cable1y_PA commercial warranty card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.