23.8IN. 1920X1080 FHD IPS DISPLAY
Mfr # DP.Z2RAA.004
Zoro # G416423858
product price: $469.99
/ea
Free Shipping & Returns
Key Features
AI-powered
Yes
Package Contents
1 x MA240t Docking LCD Touchscreen Monitor1 x Power Cord (US)HDMI CableUSB-B Cable1y_PA commercial warranty card
Viewable Screen Size
23.8"
Product Type
LCD Touchscreen Monitor
Panel Technology
In-plane Switching (IPS) Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP.Z2RAA.004
Zoro #
G416423858
UPC #
-
Country of Origin
Unknown
Dimensions
Viewable Screen Size
23.8"
Screen Size Class
24"
Details
AI-powered
Yes
Package Contents
1 x MA240t Docking LCD Touchscreen Monitor1 x Power Cord (US)HDMI CableUSB-B Cable1y_PA commercial warranty card
Product Type
LCD Touchscreen Monitor
Panel Technology
In-plane Switching (IPS) Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.