This item is Discontinued.

No Product Image Available

24" 1920x1080 LED with Spkrs, S241HLBMID (Discontinued)

  • Mfr # UM.FS1AA.001
  • Zoro # G5021747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.FS1AA.001
Zoro #
G5021747
UPC #
887899062025
Country of Origin
Unknown

Dimensions

Screen Size
24"

Details

HD Resolution
1080p
Item
Monitor

Description

Acer S241HL bmidTFT LCD: 24" wide, white LED backlight Maximum Resolution: 1920 x 1080 Dynamic Contrast Ratio: 100,000,000:1 Horizontal/Vertical Viewing Angles (typical): 170 /160 Integrated Speakers: 2 x 1.5W Signal Connectors: VGA, DVI (HDCP), HDMI Brightness (typical): 250 cd/m2 Response Time (typical): 5ms Power Adapter: External Tilt: -5 15 Detachable Foot-Stand: Yes VESA Wall Mount Supported: Yes Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.