Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DQ.VRZAA.002
Zoro #
G5022106
UPC #
191114960028
Country of Origin
Unknown
Dimensions
Screen Size
24"
Details
Item
Monitor
Description
Windows 10 Pro (64-bit); Intel Core i5-8500; (9MB Intel Smart Cache, 3.00GHz, up to 4.10GHz with Intel Turbo Boost Technology 2.0); Intel B360; 8GB (8/0) DDR4 2666; 32GB DDR4 (16GB x 2)2; 256GB3 M.2 PCI Express NVMe; DVD-RW (M-DISC READY) ; Integrated Intel UHD Graphics 630; (350MHz base frequency, 1.10GHz max dynamic frequency); Gigabit LAN, 802.11ac WLAN, Bluetooth 5.0, retractable webcam;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.