This item is Discontinued.

No Product Image Available

25" 1920x1080 Frameless, XF250QBBMIIPRX (Discontinued)

  • Mfr # UM.KX0AA.B01
  • Zoro # G5022562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.KX0AA.B01
Zoro #
G5022562
UPC #
191114626634
Country of Origin
Unknown

Dimensions

Screen Size
25"

Details

HD Resolution
1080p
Item
Monitor

Description

Model XF250Q Bbmiiprx SKU UM.KX0AA.B01 UPC 191114626634 Size 24.5" wide Panel Type Anti-glare (AG) Frameless Three sides Touchscreen No Maximum Resolution 1920 x 1080 Aspect Ratio 16:9 Dynamic Contrast Ratio 100,000,000:1 Native Contrast Ratio 1000:1 Horizontal/Vertical Viewing Angles (typical) 170 /160 Integrated Speakers 2 x 2.0W Signal Connectors (cables included) DisplayPort 1.2 Signal Connectors (no cables) Two HDMI 1.4, audio-out Brightness (typical) 400 cd/m2 Response Time (typical) 1ms gray-to-gray Power Adapter (cable included) Internal Tilt -5 35 Swivel +/- 60 Height Adjustment 150mm Pivot +/- 90 Detachable Foot Stand Yes Kensington Lock Supported Yes VESA Mount Supported 100 x 100 Registration None Dimensions with Stand 22.0" (55.8cm) x 14.9" - 20.8? (37.8cm - 52.8cm) x 9.6" (24.4cm) Weight with Stand 15.0 lb. (6.8kg) Chassis Black with orange accent Units Per Pallet / 40' Container 43 / 903

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.