This item is Discontinued.

No Product Image Available

27" 1920x1080 VA Speakers Blk, B276HLCBMDPRZX (Discontinued)

  • Mfr # UM.HB6AA.C01
  • Zoro # G4332527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.HB6AA.C01
Zoro #
G4332527
UPC #
888863304196
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

HD Resolution
1080p
Item
Monitor

Description

Acer B276HL Cbmdprzx 27" EPEAT Gold Display. Black 27" wide VA Maximum Resolution: 1920 x 1080 Dynamic Contrast Ratio: 100,000,000:1 Horizontal/Vertical Viewing Angles (typical): 178 /178 Integrated Speakers: 2 x 2.0W Signal Connectors (cables included): VGA, DVI (HDCP), DisplayPort 1.2a, USB 3.0 hub (1 up, 4 down) Signal Connectors (cables not included): audio-in, audio-out, speaker Brightness (typical): 300 cd/m2 Response Time (typical): 6ms gray-to-gray Power Adapter (cable included): Internal Tilt: -5 35 Swivel: +/- 60 Height Adjustment: 150mm Pivot: +/- 90 Detachable Foot Stand: Yes Kensington Lock Supported: Yes VESA Wall Mount Supported: Yes Registration: EPEAT Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.