This item is Discontinued.

No Product Image Available

27" 2560x1440 IPS Speakers, B277UBMIIPPRZX (Discontinued)

  • Mfr # UM.HB7AA.003
  • Zoro # G4322438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.HB7AA.003
Zoro #
G4322438
UPC #
191114666319
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

Item
Monitor

Description

Size 27" wide Screen Anti-glare Frameless Three sides Other LCD Feature IPS Maximum Resolution 2560 x 1440 Aspect Ratio 16:9 Dynamic Contrast Ratio 100,000,000:1 Native Contrast Ratio 1000:1 Horizontal/ Vertical Viewing Angles (typical) 178 /178 Integrated Speakers 2 x 2.0W Signal Connectors (cables included) DisplayPort 1.2, two HDMI with one cable, USB 3.0 hub (one up, four down) with one cable Signal Connectors (no cables) Mini DisplayPort Brightness (typical) 350 cd/m2 Response Time (typical) 4ms gray-to-gray Power Adapter (cable included) Internal Tilt -5 25 Swivel +/- 45 Height Adjustment 120mm Pivot, Detachable Foot Stand, Kensington Lock Supported Yes VESA Wall Mount Supported 100 x 100 Registration Energy Star Dimensions with Stand 24.2" (61.4cm) x 15.8" - 20.5" (40.1cm - 52.1cm) x 8.2" (20.8cm) Weight with Stand 17.0 lb. (7.7kg) Chassis Black Units Per Pallet / 40' Container 40 / 640

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.