Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer 27 in. V Epeat AG IPS Monitor, Black UM.HV7AA.E01

27 in. V Epeat AG IPS Monitor, Black (Discontinued)

  • Mfr # UM.HV7AA.E01
  • Zoro # G014706070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HV7AA.E01
Zoro #
G014706070
UPC #
195133181952
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2.6 in
Height
17.9 in

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
100 Hz
Includes
(1) Vero V277 E Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord (US)
Color
Black
Aspect Ratio
16:9
Screen Mode
Full HD
VGA
Yes
HDMI
Yes
VESA Mount Standard
100 x 100
Number of Screens
1
Pixel Pitch
12.2 mil
Frequency (Horizontal/Vertical)
HDMI:15KHz-115KHz/48Hz-100Hz, VGA:30KHz-85kHz/55Hz-76Hz, DisplayPort:115KHz/48Hz-100Hz
Vertical Frequency
55 Hz to 76 Hz - VGA, 48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - DisplayPort
Input Voltage
120V to 230V
Tearing Prevention Technology
FreeSync (DisplayPort VRR)
Dynamic Contrast Ratio
100,000,000:1
Horizontal Frequency
15 kHz to 115 kHz - HDMI, 115 kHz to 115 kHz - DisplayPort, 30 kHz to 85 kHz - VGA
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Adjustable Display Pivot
No
Off-Mode Power Consumption (Energy Star)
300 mW
Standby Power Consumption (Energy Star)
500 mW
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
Backlight Technology
LED
Item
LCD Monitor
Series
V7
Mounting
Wall
HDMI Version
1.4
Panel Technology
In-plane Switching (IPS)
VESA Mount Compatible
Yes
Brightness
250 Nit
Tilt Angle
-5° to 25°
Native Contrast Ratio
1,000:1
Response Time Details
4ms GTG
Vertical Viewing Angle
178°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.