Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.HB7AA.601

  • Zoro # G322781424


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Response Time
4 ms
Response Time Details
4 ms GTG
Color
Black
Number of USB 3.2 Ports
3
Screen Size Class
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.HB7AA.601
Zoro #
G322781424
UPC #
195133267441
Country of Origin
China

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"
Adjustable Display Height
Yes

Details

Response Time
4 ms
Response Time Details
4 ms GTG
Color
Black
Number of USB 3.2 Ports
3
Product Type
LCD Monitor
HDMI Version
1.4
Number of Screens
1
Number of USB Type-B Upstream Ports
1
Audio Line Out
Yes
DisplayPort
Yes
Screen Surface
Anti-glare
Webcam
Yes
Number of HDMI 1.4 Ports
1
Microphone Array
Yes
Aspect Ratio
16:9
Adjustable Stand
Yes
Package Contents
1 x Vero B277 D6 Widescreen LCD Monitor1 x HDMI Cable1 x Displayport Cable1 x Power Cord (US)1 x USB 3.0 Cable
Number of USB Type-B Downstream Ports
3
HDMI
Yes
Number of VGA Ports
1
Total Number of HDMI Ports
1
USB
Yes
Stand Adjustments
Height, Swivel
Speakers
Yes
Number of DisplayPort 1.2 Ports
1
Headphone
Yes
DisplayPort Version
1.2
Number of DisplayPorts
1
Environmentally Friendly
Yes
Audio Line In
Yes
Dynamic Contrast Ratio
100,000,000:1
AI-powered
Yes

Description

ACER 27IN. 1920X1080 IPS DISPLAY

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.