Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.HB7AA.A02

  • Zoro # G722444301


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Screen Size Class
27"
Product Type
LCD Monitor
Response Time
4 ms
Audio Line Out
Yes
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.A02
Zoro #
G722444301
UPC #
195133252102
Country of Origin
Mexico

Dimensions

Screen Size Class
27"
Viewable Screen Size
27"
Adjustable Display Height
Yes

Details

Product Type
LCD Monitor
Response Time
4 ms
Audio Line Out
Yes
Brightness
250 Nit
Number of VGA Ports
1
Color
Black
Number of HDMI 1.4 Ports
1
DisplayPort Version
1.2
HDMI
Yes
HDMI Version
1.4
Number of Screens
1
Aspect Ratio
16:9
Dynamic Contrast Ratio
100,000,000:1
Tearing Prevention Technology
FreeSync
Total Number of HDMI Ports
1
Number of DisplayPorts
1
Speakers
Yes
Screen Surface
Anti-glare
Stand Adjustments
Height, Swivel
Response Time Details
4 ms GTG
Package Contents
1 x Vero B277 TAA Widescreen LCD Monitor 1 x Power Cord (US) 1 x HDMI Cable 1 x DisplayPort Cable
DisplayPort
Yes
Environmentally Friendly
Yes
Audio Line In
Yes
Headphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.