Shop ASUS

EYE CARE MONITOR 21.5IN 1920X1080 75HZ TOUCHSCREEN SPEAKERS HDMI VGA BLACK

  • Mfr # VT229H

  • Zoro # G316488148


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Depth
2"
Brightness
250 Nit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT229H
Zoro #
G316488148
UPC #
192876058985
Country of Origin
China

Dimensions

Width
19.4"
Depth
2"
Height with Stand
14.48"
Viewable Screen Size
21.5"
Screen Size Class
22"
Height
11.8"
Depth with Stand
8.05"
Width with Stand
19.35"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Brightness
250 Nit
Color Gamut
72% NTSC
HDCP Supported
Yes
Dynamic Contrast Ratio
100,000,000:1
HDMI Inputs
1
Environmentally Friendly
Yes
Aspect Ratio
16:9
Color
Black
Energy Star
Yes
Touchscreen Technology
Capacitive
Native Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors
Certifications & Standards
TUV Rheinland Low Blue Light
Vertical Viewing Angle
178°
HDMI
Yes
Package Contents
21.5" Full HD IPS Eye Care 10-point Touch Monitor with HDMI VGA, Power Cord, USB cable, HDMI cable, VGA cable, Audio cable, Warranty Card, Quick start guide
Horizontal Viewing Angle
178°
Vertical Frequency
50 Hz to 75 Hz - Digital, 50 Hz to 75 Hz - Analog
Operating System Platform
PC
USB
Yes
Horizontal Frequency
30 kHz to 83 kHz - Analog, 30 kHz to 83 kHz - Digital
Screen Mode
Full HD
Multi-touch Screen
Yes
Response Time Details
5 ms GTG
VESA Mount Standard
100 x 100
Product Type
LCD Touchscreen Monitor
Response Time
5 ms
Standard Refresh Rate
60 Hz
Backlight Technology
LED
Screen Surface
Anti-glare
Features
QuickFit, Trace Free Technology, Low Blue Light, VividPixel Technology, Splendid Video Intelligence Technology, Flicker-free, Anti-glare, Cable Lock Slot, Eye-Care
VESA Mount Compatible
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.