Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27IN. 1920X1080 IPS DISPLAY

  • Mfr # UM.HB7AA.G01

  • Zoro # G621696375


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Audio Line Out
Yes
Number of DisplayPort 1.2 Ports
1
HDMI Version
1.4
USB Type-B
Yes
Number of USB Type-B Upstream Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.G01
Zoro #
G621696375
UPC #
195133218450
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Adjustable Display Height
Yes

Details

Audio Line Out
Yes
Number of DisplayPort 1.2 Ports
1
HDMI Version
1.4
USB Type-B
Yes
Number of USB Type-B Upstream Ports
1
Number of USB Type-B Downstream Ports
4
Brightness
250 Nit
Number of HDMI 1.4 Ports
1
Speakers
Yes
Color
Black
Screen Surface
Anti-glare
Stand Adjustments
Height, Swivel
Package Contents
1 x Vero B277 G Widescreen LCD Monitor1 x Displayport Cable1 x HDMI Cable1 x Power Cord (US)1 x USB 3.0 Cable
Number of VGA Ports
1
Number of Screens
1
Adjustable Stand
Yes
Response Time
4 ms
Response Time Details
4 ms GTG
Audio Line In
Yes
USB
Yes
Environmentally Friendly
Yes
Product Type
LCD Monitor
Number of USB Type-B Ports
5
Number of DisplayPorts
1
HDMI
Yes
DisplayPort
Yes
Aspect Ratio
16:9
DisplayPort Version
1.2
Number of USB 3.2 Ports
4
Dynamic Contrast Ratio
100,000,000:1
AI-powered
Yes
Total Number of HDMI Ports
1

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.