Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

27in AG Gaming Monitor (Discontinued)

  • Mfr # UM.HXXAA.301
  • Zoro # G912431777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HXXAA.301
Zoro #
G912431777
UPC #
195133191296
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
3.1 in
Height
14.1 in
Max. Adjustable Height
5.91 in
Height with Stand
23.11 in
Depth with Stand
10.51 in
Width with Stand
24.14 in

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
160 Hz
Screen Mode
4K UHD
Number of USB Type-B Upstream Ports
1
Vertical Viewing Angle
178°
Swivel Angle
-25° to 25°
HDMI Version
2.1
Number of DisplayPorts
1
Green Environmental Attribute
Environmentally Friendly
VESA Mount Compatible
Yes
Off-Mode Power Consumption (Energy Star)
300 mW
Pixel Pitch
6.1 mil
Features
VESA DisplayHDR 1000
Number of USB 3.0 Ports
2
DisplayPort
Yes
Headphone
Yes
Adjustable Display Pivot
Yes
Series
X
DisplayPort Version
1.4
Response Time Details
1ms GTG
Mounting
Wall
Color
Black
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Horizontal Frequency
80 kHz to 335 kHz - USB Type C, 80 kHz to 335 kHz - HDMI, 80 kHz to 335 kHz - DisplayPort
Item
Gaming LCD Monitor
Brightness
1000 Nit
Frequency (Horizontal/Vertical)
USB Type-C:80KHz-335KHz/48Hz-160Hz, DisplayPort:80KHz-335KHz/48Hz-160Hz, HDMI:80KHz-335KHz/48Hz-144Hz
Number of USB Type-C Ports
1
HDMI
Yes
Standby Power Consumption (Energy Star)
500 mW
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS)
Vertical Frequency
48 Hz to 160 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI, 48 Hz to 160 Hz - USB Type C
Number of Screens
1
Native Contrast Ratio
200,000:1
USB
Yes
Backlight Technology
Mini LED
Power Consumption (Energy Star)
210 W
Includes
(1) Nitro XV275K P3 Widescreen Gaming LCD Monitor, (1) Displayport Cable, (1) HDMI Cable, (1) Power Cord (US), (1) USB Type-C Cable, (1) USB 3.0 Cable
USB Type-C
Yes
Operating Power Consumption (Energy Star)
28.77 W
Tearing Prevention Technology
FreeSync Premium Pro (DisplayPort VRR)
VESA Mount Standard
75 x 75

Description

27 AG Gaming Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.