Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Acer 28''CB282K UHD 4K IPS ZeroFrame UM.PB2AA.001

28''CB282K UHD 4K IPS ZeroFrame (Discontinued)

  • Mfr # UM.PB2AA.001
  • Zoro # G711630357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.PB2AA.001
Zoro #
G711630357
UPC #
-
Country of Origin
China

Dimensions

Screen Size
28 in
Width
25.1 in
Height
14.6 in
Depth
2.7 in
Width with Stand
25.08 in
Height with Stand
24.29 in
Max. Adjustable Height
7.09 in
Depth with Stand
10.59 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
60 Hz
Includes
(1) CB282K Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord (US)
Response Time Details
4 ms
Color
Silver, Black
Mounting
Wall
VESA Mount Compatible
Yes
Tilt Angle
-5° to 35°
Speaker Output Power
2 W
Pixel Pitch
6.3 mil
VESA Mount Standard
100 x 100
Max. Power Consumption (Energy Star)
55 W
Color Supported
1.07 Billion Colors
Operating Power Consumption (Energy Star)
31 W
Item
LCD Monitor
Number of Screens
1
Series
CB2
Panel Technology
In-plane Switching (IPS) Technology
DisplayPort
Yes
Native Contrast Ratio
1,000:1
Headphone
Yes
Standards
TCO Certified
HDMI
Yes
Brightness
300 Nit
Number of DisplayPorts
1
Input Voltage
120V AC, 230V AC
Aspect Ratio
16:9
Adjustable Display Pivot
Yes
Off-Mode Power Consumption (Energy Star)
350 mW
Backlight Technology
LED
Number of HDMI Inputs
2
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Number of Speakers
2
Tearing Prevention Technology
FreeSync (DisplayPort VRR)
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
Features
HDR10
Standby Power Consumption (Energy Star)
500 mW
Screen Mode
4K UHD
Dynamic Contrast Ratio
100,000,000:1
Vertical Frequency
40 Hz to 60 Hz
Horizontal Frequency
30 kHz to 160 kHz - HDMI, 30 kHz to 160 kHz - DisplayPort
Power Consumption (Energy Star)
55 W

Description

28''CB282K UHD 4K IPS ZeroFrame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.