31.5 in. CB322QK 4K UHD LED LCD Monitor

  • Mfr # UM.JB2AA.003

  • Zoro # G011855757


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Screen Size
31.5 in
Max. Resolution
3840 x 2160
Width
28.1"
Speakers
Yes
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.JB2AA.003
Zoro #
G011855757
UPC #
193199048219
Country of Origin
China

Dimensions

Screen Size
31.5 in
Width
28.1"
Depth
2.2"
Height
16.7"
Depth with Stand
10.59"
Viewable Screen Size
31.5"
Maximum Adjustable Height
5.91"
Width with Stand
28.10"
Color Depth
8-bit+FRC
Height with Stand
19.45"
Screen Size Class
32"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
60 Hz
Display Type
Flat Panel TFT
Includes
(1) HDMI Cable; (1) Power Cord (US); (1) USB Type-C Cable; (1) USB 3.0 Cable
Features
Adjustable Display Pivot; DisplayPort 1.2; Environmentally Friendly; HDMI 2; Headphone; Network (RJ-45); Speakers; USB; VESA Mount Compatible
Vertical Viewing Angle
178°
Swivel Angle
360°
Screen Mode
4K UHD
Number of USB 3.0 Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
300 mW
Pixel Pitch
0.18200 mm x 0.18200 mm
Backlight Technology
LED
Aspect Ratio
16:9
Brightness
350 Nit
Mount Type
Wall Mountable
Color Supported
1.07 Billion Colors
Item
Monitor
Series
CB2
Horizontal Viewing Angle
178°
Number of DisplayPorts
1
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
Response Time
4 ms
Off-Mode Power Consumption
300 mW
VESA Mount Standard
100 x 100
Vertical Frequency
50 Hz to 60 Hz
Off-Mode Power Consumption (Energy Star)
300 mW
DisplayPort
Yes
VESA Mount Compatible
Yes
HDMI Version
2
USB
Yes
Headphone
Yes
Adjustable Display Pivot
Yes
Response Time Details
4 ms GTG
HDMI
Yes
Mounting
Wall
Standby Power Consumption (Energy Star)
300 mW
DisplayPort Version
1.2
Input Voltage
120V to 230V
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
USB Type-C
Yes
Color Gamut
99% sRGB
Product Type
LCD Monitor
Environmentally Friendly
Yes
Package Contents
1 x CB322QK Widescreen LCD Monitor1 x HDMI Cable1 x Power Cord(US)1 x USB Type-C Cable1 x USB 3.0 Cable

Description

Acer CB322QK 32" Class 4K UHD LCD Monitor - 16:9 - 31.5" Viewable - In-plane Switching (IPS) Technology - LED Backlight - 3840 x 2160 - 1.07 Billion Colors - 350 Nit - 4 ms - 60 Hz Refresh Rate - Speakers - HDMI - DisplayPort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.