
34IN. 3440X1440 VA CURVED DISPLAY
Mfr # UM.CX2AA.302
Zoro # G416558376
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
3440 x 1440
Width
31.8"
Speakers
Yes
Screen Mode
UW-QHD
Total Number of HDMI Ports
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UM.CX2AA.302
Zoro #
G416558376
UPC #
195133206129
Country of Origin
China
Dimensions
Width
31.8"
Maximum Adjustable Height
5.12"
Viewable Screen Size
34"
Screen Size Class
34"
Width with Stand
31.84"
Height
14.3"
Color Depth
8-bit+FRC (10-bit with Dithering)
Depth with Stand
10.59"
Depth
4.8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.