This item is Discontinued.

Acer ACER ASV15-1BP 15.6IN. 3840X2160 IPS DISPLAY, TYPE C WITH 1 CABLE, HDMI WITH 1 C FF.R1PAA.001

ACER ASV15-1BP 15.6IN. 3840X2160 IPS DISPLAY, TYPE C WITH 1 CABLE, HDMI WITH 1 C (Discontinued)

  • Mfr # FF.R1PAA.001
  • Zoro # G114908008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF.R1PAA.001
Zoro #
G114908008
UPC #
195133146203
Country of Origin
China

Dimensions

Height
14.2"
Width
9.6"
Depth
0.4"
Screen Size Class
16"
Viewable Screen Size
15.6"
Depth with Stand
0.93"

Details

Color Supported
16.7 Million Colors
Mount Type
Wall Mountable
Maximum Resolution
3840 x 2160
Vertical Viewing Angle
170°
Tilt Angle
13° to 17°
Number of Screens
1
VESA Mount Compatible
Yes
Active Display Area (mm)
344x194
Horizontal Viewing Angle
170°
Backlight Technology
LED
Energy Efficiency Certification
ENERGY STAR 8.0
Horizontal Frequency
30 kHz to 135 kHz
Response Time
30 ms
VESA Mount Standard
100 x 100
Environmentally Friendly
Yes
Pixel Pitch
3.5 mil
Stand Adjustments
Tilt
Dynamic Contrast Ratio
5,000:1
Native Contrast Ratio
1,200:1
Energy Star
Yes
Frequency (Horizontal/Vertical)
30KHz-135KHz/23Hz-76Hz
Screen Mode
4K
Item
LED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.