Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer ACER B247Y HBMIPRX 22IN 1920X1080 DISPLAY UM.QB7AA.H01

ACER B247Y HBMIPRX 22IN 1920X1080 DISPLAY (Discontinued)

  • Mfr # UM.QB7AA.H01
  • Zoro # G314883280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.QB7AA.H01
Zoro #
G314883280
UPC #
195133179683
Country of Origin
China

Dimensions

Screen Size
23.8 in
Width
21.3 in
Depth
2.6 in
Height
12.8 in
Depth with Stand
7.56 in
Width with Stand
21.27 in
Max. Adjustable Height
5.91 in
Height with Stand
19.66 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Series
B7
Aspect Ratio
16:9
Screen Refresh Rate
100 Hz
Item
LCD Monitor
HDMI Version
1.4
Operating Power Consumption (Energy Star)
22 W
VESA Mount Compatible
Yes
Standby Power Consumption (Energy Star)
500 mW
Response Time Details
4ms GTG
Brightness
250 Nit
HDMI
Yes
Mounting
Wall
Panel Technology
Vertical Alignment (VA)
Standards
TCO Certified
Includes
(1) Vero B7 B247Y H Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord (US)
Pixel Pitch
10.8 mil
Number of Screens
1
Color
Black
Swivel Angle
-30° to 30°
Number of DisplayPorts
1
DisplayPort Version
1.2
Max. Power Consumption (Energy Star)
47 W
Adjustable Display Pivot
Yes
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Input Voltage
120V to 230V
Horizontal Frequency
30 kHz to 85 kHz - VGA, 85 kHz - DisplayPort, 30 kHz to 85 kHz - HDMI
Off-Mode Power Consumption (Energy Star)
300 mW
VESA Mount Standard
100 x 100
Headphone
Yes
Native Contrast Ratio
3,000:1
Screen Mode
Full HD
Dynamic Contrast Ratio
100,000,000:1
Horizontal Viewing Angle
178°
DisplayPort
Yes
Frequency (Horizontal/Vertical)
HDMI:30KHz-85KHz/56Hz-76Hz, VGA:30KHz-85KHz/56Hz-76Hz, DisplayPort:85KHz/48Hz-75Hz
Color Supported
16.7 Million Colors
Vertical Frequency
56 Hz to 76 Hz - HDMI, 56 Hz to 76 Hz - VGA, 48 Hz to 75 Hz - DisplayPort
Tearing Prevention Technology
FreeSync (DisplayPort VRR)
Vertical Viewing Angle
178°
Features
Kensington Lock Compatible
Tilt Angle
-5° to 35°
VGA
Yes
Backlight Technology
LED
Power Consumption (Energy Star)
47 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.