Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer B EPEAT 22in AG IPS Monitor UM.WB7AA.301

B EPEAT 22in AG IPS Monitor (Discontinued)

  • Mfr # UM.WB7AA.301
  • Zoro # G212431460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.WB7AA.301
Zoro #
G212431460
UPC #
195133194372
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4 in
Height
11.4 in
Depth
2.7 in
Height with Stand
19.76 in
Max. Adjustable Height
5.91 in
Depth with Stand
8.57 in
Width with Stand
19.43 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Aspect Ratio
16:9
VGA
Yes
Mounting
Wall
Backlight Technology
LED
Color Supported
16.7 Million Colors
Number of HDMI Ports
1
Features
Kensington Lock Compatible; Anti-glare
Pivot Angle
+/-90°
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Swivel Angle
-45° to 45°
Panel Technology
In-plane Switching (IPS) Technology
HDMI Version
1.4
VESA Mount Compatible
Yes
Input Voltage
120V to 230V
Frequency (Horizontal/Vertical)
HDMI:31.469kHz-83.894kHz/48Hz-100Hz, VGA:31.469KHz-83.894KHz/48Hz-75Hz
Horizontal Frequency
31.47 kHz to 83.89 kHz - VGA, 31.47 kHz to 83.89 kHz - HDMI
HDMI
Yes
Tearing Prevention Technology
FreeSync (DisplayPort/HDMI)
Response Time Details
4ms GTG
Off-Mode Power Consumption (Energy Star)
300 mW
Screen Mode
Full HD
VESA Mount Standard
100 x 100
Pivot
Yes
Item
LED Monitor
Native Contrast Ratio
1,000:1
Number of Screens
1
Number of DisplayPorts
1
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 100 Hz - HDMI, 48 Hz to 100 Hz - DisplayPort
Headphone
Yes
DisplayPort
Yes
Speaker Output Power
2 W
Dynamic Contrast Ratio
100,000,000:1
Brightness
250 Nit
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Silver (EPEAT Silver); Environmentally Friendly
Color
Black
Includes
(1) Vero B7 B227Q E3 Widescreen LED Monitor, (1) HDMI Cable, (1) Power Cord (US), (1) Displayport Cable
Pixel Pitch
9.8 mil
Number of Speakers
2
Series
B7
Adjustable Display Pivot
Yes
Vertical Viewing Angle
178°
Standby Power Consumption (Energy Star)
500 mW
Tilt Angle
-5° to 35°
DisplayPort Version
1.2

Description

B EPEAT 22 AG IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.