Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer B EPEAT 27in AG IPS Monitor UM.HB7AA.E08

B EPEAT 27in AG IPS Monitor (Discontinued)

  • Mfr # UM.HB7AA.E08
  • Zoro # G812431532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.E08
Zoro #
G812431532
UPC #
195133232180
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Depth
2.7 in
Height
15.2 in
Max. Adjustable Height
5.91 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Item
LED Monitor
Response Time Details
4ms GTG
Headphone
Yes
Number of USB Type-B Upstream Ports
1
Pixel Pitch
12.2 mil
Speaker Output Power
2 W
Number of Speakers
2
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Series
B7
Horizontal Viewing Angle
178°
Dynamic Contrast Ratio
100,000,000:1
Number of HDMI Ports
1
Includes
(1) Vero B277 DE Widescreen LED Monitor(1) HDMI Cable, Power Cord (US), (1) Displayport Cable, (1) USB 3.0 Cable
Color
Black
Number of VGA Ports
1
Off-Mode Power Consumption (Energy Star)
300 mW
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Max. Resolution (DisplayPort)
1920 x 1080 @ 100Hz
VESA Mount Standard
100 x 100
Adjustable Display Pivot
Yes
Standby Power Consumption (Energy Star)
500 mW
HDMI
Yes
DisplayPort
Yes
Swivel Angle
-45° to 45°
Brightness
250 Nit
Number of USB Type-B Downstream Ports
3
Horizontal Frequency
30 kHz to 125 kHz - HDMI, 125 kHz - DisplayPort, 30 kHz to 85 kHz - VGA
Input Voltage
120V to 230V
DisplayPort Version
1.2
Webcam
Yes
Tilt Angle
-5° to 35°
VESA Mount Compatible
Yes
Screen Mode
Full HD
Operating Power Consumption (Energy Star)
16 W
Aspect Ratio
16:9
Microphone Array
Yes
Features
Anti-glare
Vertical Frequency
48 Hz to 100 Hz, 48 Hz to 100 Hz - DisplayPort, 48 Hz to 100 Hz - HDMI, 40 Hz to 75 Hz - VGA
Max. Resolution (VGA)
1920 x 1080 @ 75Hz
Native Contrast Ratio
1,000:1
Pivot Angle
+/-90°
Color Supported
16.7 Million Colors
Max. Power Consumption (Energy Star)
52 W
Number of USB 3.2 Ports
3
HDMI Version
1.4
Standards
TCO Certified
Mounting
Wall
VGA
Yes
Pivot
Yes
Number of Screens
1
Number of DisplayPorts
1
Backlight Technology
LED
Max. Resolution (HDMI)
1920 x 1080 @ 100Hz
Power Consumption (Energy Star)
52 W

Description

B EPEAT 27 AG IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.