This item is Discontinued.

Acer B248Y Webcam Full HD LCD Monitor, 16:9, Black UM.QB8AA.001

B248Y Webcam Full HD LCD Monitor, 16:9, Black (Discontinued)

  • Mfr # UM.QB8AA.001
  • Zoro # G714935466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM.QB8AA.001
Zoro #
G714935466
UPC #
195133093255
Country of Origin
China

Dimensions

Screen Size
23.8 in
Width
21.3 in
Height
13.3 in
Depth
3.2 in
Max. Adjustable Height
5.91 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Number of Speakers
2
Webcam
Yes
Vertical Viewing Angle
178°
Includes
(1) B248Y Widescreen LCD Monitor, (1) HDMI Cable, (1) Power Cord(US), (1) USB Type-C Cable, (1) USB 3.0 Cable
Headphone
Yes
Number of DisplayPorts
1
USB Type-C
Yes
Pixel Pitch
10.8 mil
Dynamic Contrast Ratio
100,000,000:1
Backlight Technology
LED
Panel Technology
In-plane Switching (IPS) Technology
Series
B
Standards
TCO Certified
Native Contrast Ratio
1,000:1
Response Time Details
4 ms
Item
LCD Monitor
Green Environmental Attribute
TCO Certified; Environmentally Friendly
Mounting
Wall
Microphone Array
Yes
DisplayPort
Yes
VESA Mount Standard
100 x 100
Input Voltage
120V AC, 230V AC
Color
Black
Brightness
250 Nit
Screen Mode
Full HD
Features
HDR10
Speaker Output Power
2 W
Adjustable Display Pivot
Yes
Number of Screens
1
Color Supported
16.7 Million Colors
Horizontal Frequency
85 kHz - USB Type C, 30 kHz to 85 kHz - HDMI, 85 kHz - DisplayPort
Aspect Ratio
16:9
HDMI
Yes
Vertical Frequency
48 Hz to 75 Hz
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Microphone
Yes

Description

Acer B248Y Webcam Full HD LCD Monitor - 16:9 - Black - 23.8 Viewable - In-plane Switching IPS Technology - LED Backlight - 1920 x 1080 - 16.7 Million Colors - 250 Nit - 4 ms - Speakers - HDMI - DisplayPort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.