Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B277U 27IN. 2560X1440 IPS DISPLAY

  • Mfr # UM.HB7AA.G03

  • Zoro # G921696914


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Adjustable Stand
Yes
Aspect Ratio
16:9
Number of USB Type-B Downstream Ports
4
Total Number of HDMI Ports
2
HDMI Version
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.HB7AA.G03
Zoro #
G921696914
UPC #
195133267427
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Screen Size Class
27"
Adjustable Display Height
Yes

Details

Adjustable Stand
Yes
Aspect Ratio
16:9
Number of USB Type-B Downstream Ports
4
Total Number of HDMI Ports
2
HDMI Version
2
Number of Screens
1
Response Time Details
4 ms GTG
Number of DisplayPort 1.2 Ports
1
USB
Yes
Number of DisplayPorts
1
Stand Adjustments
Swivel, Height
Number of USB 3.2 Ports
4
Response Time
4 ms
Package Contents
1 x Vero B277U G Widescreen LCD Monitor1 x Displayport Cable1 x Power Cord (US)1 x HDMI Cable1 x USB 3.0 Cable
Dynamic Contrast Ratio
100,000,000:1
Color
Black
Number of HDMI 2.0 Ports
2
Screen Surface
Anti-glare
Environmentally Friendly
Yes
HDMI
Yes
Features
HDR10
Speaker Output Power
2 W
Product Type
LCD Monitor
Number of USB Type-B Upstream Ports
1
Audio Line Out
Yes
DisplayPort
Yes
Number of Speakers
2
Speakers
Yes
AI-powered
Yes
DisplayPort Version
1.2
Brightness
350 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.