Shop ACER
See all product information
Create Account
CB 314 14" N100 8G 64G Chrm
- Mfr # NX.JJ8AA.001
- Zoro # G423369712
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Run Time
12 hr
Number of Speakers
2
Screen Mode
Full HD
Color
Black
Screen Resolution
1920 x 1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JJ8AA.001
- Zoro #
- G423369712
- UPC #
- -
- Country of Origin
- Unknown
- Run Time
- 12 hr
- Number of Speakers
- 2
- Screen Mode
- Full HD
- Color
- Black
- Screen Resolution
- 1920 x 1080
- Aspect Ratio
- 16:9
- Bluetooth
- Yes
- Operating System
- ChromeOS
- Maximum Wattage
- 65 W
- Item
- Chromebook
- Series
- C936T
- Number of Microphones
- 2
- Drive Type
- Flash
- Wireless LAN
- Yes
- Processor Core
- Quad-core
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.