CB Plus 15.6' C5 16G 256G CRM
- Mfr # NX.KW3AA.002
- Zoro # G623369963
product price:Â
$
1,962.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
15.6 in
Screen Mode
Full HD
Aspect Ratio
16:9
Number of Microphones
2
Number of Speakers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.KW3AA.002
- Zoro #
- G623369963
- UPC #
- -
- Country of Origin
- Unknown
- Screen Mode
- Full HD
- Item
- Chromebook
- Aspect Ratio
- 16:9
- Number of Microphones
- 2
- Number of Speakers
- 2
- Bluetooth
- Yes
- Screen Resolution
- 1920 x 1080
- Run Time
- 10 hr
- Series
- CBE595-2
- Operating System
- ChromeOS
- Processor Speed
- 1.40 GHz
- Wireless LAN
- Yes
- Maximum Wattage
- 65 W
- Processor Core
- Deca-core
- Drive Type
- SSD
- Processor Type
- Core 5
Dimensions
- Screen Size
- 15.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.