SURFACE LAPTOP FOR BUSINESS 13.8IN 8TH ED INTEL CU7/16/256 BLACK 1 LIC
- Mfr # EP2-47790
- Zoro # G323959754
product price:Â
$
3,511.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Speed
2 GHz
Drive Type
SSD
Number of Cells
6
Screen Size
13.8 in
Operating System
Windows 11 Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP2-47790
- Zoro #
- G323959754
- UPC #
- -
- Country of Origin
- Viet Nam
- Processor Speed
- 2 GHz
- Drive Type
- SSD
- Number of Cells
- 6
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Contrast Ratio
- 1300:1
- Bluetooth
- Yes
- Processor Core
- Hexadeca-core
- Color
- Black
- Processor Type
- Core Ultra 7
- Run Time
- 23 hr
- Screen Resolution
- 2304 x 1536
- Wireless LAN
- Yes
Dimensions
- Screen Size
- 13.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.