CB Plus 515 15.6 C5 8G 256 CRM
- Mfr # NX.JHUAA.001
- Zoro # G023923031
product price:Â
$
1,429.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JHUAA.001
- Zoro #
- G023923031
- UPC #
- 195133274128
- Country of Origin
- China
Description
Chromebook Plus Enterprise 515 CBE5952 with Google AI enterprise notebook 15.6 FHD 1920 x 1080 IPS, Acer Comfyview, Intel Core 5 processor 120U 12 MB Smart Cache, 1.4 GHz with Turbo Boost up to 5.0 GHz, 8GB 8 LPDDR5X, 256GB PCIe Gen 4 NVMe, Intel Graphics, Intel Wireless WiFi 6E AX211; 802.11a/b/g/n/ac/ax wireless LAN; Band 2.4 GHz, 5 Gh and 6 GHz; 2x2 MUMIMO technology; Supports Bluetooth 5.1; WiFi CNVi Interface; FHD webcam with Temporal Noise Reduction, Steel Gray, ChromeOS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.