Shop DELL
See all product information
Create Account
PRO 14 PC14250 16 GB 256GBSSD 14FHD+NON-TOUCH IRCAMERA INTEGRATED 3CELL 65W
- Mfr # FCXDR
- Zoro # G123564073
product price:Â
$
1,966.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Core 5
Screen Size
14 in
Processor Core
Deca-core
Processor Speed
1.40 GHz
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCXDR
- Zoro #
- G123564073
- UPC #
- 884116489924
- Country of Origin
- Viet Nam
- Processor Type
- Core 5
- Processor Core
- Deca-core
- Processor Speed
- 1.40 GHz
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Operating System
- Windows 11 Pro
- Number of Cells
- 3
- Item
- Notebook
- Drive Type
- SSD
- Screen Resolution
- 1920 x 1200
- Screen Mode
- Full HD Plus
- Run Time
- 10.30 hr
Dimensions
- Screen Size
- 14 in
Description
DELL PRO 14 PC14250 16 GB 256GBSSD 14FHD+NON-TOUCH IRCAMERA INTEGRATED 3CELL 65W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.