This item is Discontinued.

Acer Chromebox i38130 8G 64GB, CXI3I38GKM2 DT.Z0UAA.001

Chromebox i38130 8G 64GB, CXI3I38GKM2 (Discontinued)

  • Mfr # DT.Z0UAA.001
  • Zoro # G4718552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT.Z0UAA.001
Zoro #
G4718552
UPC #
191114956830
Country of Origin
Unknown

Dimensions

Height
1.6"
Width
5.8"
Depth
5.9"

Details

Product Type
Chromebox
Features
Security Slot
Wireless LAN Standard
IEEE 802.11ac
Operating System
Chrome OS

Description

Acer Chromebox CXI3 v2 Intel Core i3-8130U, 8GB RAM, 64GB M.2 SSD, Chrome OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.