This item is Discontinued.

Acer Display V246HQL, 24" (23.6" Viewable Size) 60Hz 1920 x 1080 - FHD 16:9, 3K:1 - Contrast, 5MS GT UMUV6AA006

Display V246HQL, 24" (23.6" Viewable Size) 60Hz 1920 x 1080 - FHD 16:9, 3K:1 - Contrast, 5MS GT (Discontinued)

  • Mfr # UMUV6AA006
  • Zoro # G805306731
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMUV6AA006
Zoro #
G805306731
UPC #
193199867322
Country of Origin
China

Dimensions

Screen Size
23.6 in
Width
22.3 in
Height
13.2 in
Depth
2.4 in
Depth with Stand
8.14 in
Height with Stand
16.58 in
Width with Stand
22.32 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
60 Hz
Color Supported
16.7 Million Colors
Number of Speakers
2
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Native Contrast Ratio
3,000:1
Dynamic Contrast Ratio
100,000,000:1
Color
Black
Green Environmental Attribute
TCO Certified; Environmentally Friendly
VGA
Yes
Vertical Frequency
55 Hz to 75 Hz
Number of Screens
1
VESA Mount Standard
100 x 100
Input Voltage
230V AC, 120V AC
Horizontal Viewing Angle
178°
DVI
Yes
Standards
TCO Certified
Brightness
250 Nit
Off-Mode Power Consumption (Energy Star)
350 mW
Series
V6
Adjustable Display Pivot
No
Number of DisplayPorts
1
Standby Power Consumption (Energy Star)
450 mW
Screen Mode
Full HD
Operating Power Consumption (Energy Star)
20.30 W
Item
LCD Monitor
Pixel Pitch
10.7 mil
Horizontal Frequency
30 kHz to 80 kHz
DisplayPort
Yes
Panel Technology
Vertical Alignment (VA)
Includes
(1) V246HQL Widescreen LCD Monitor, (1) Power Cord (US), (1) VGA Cable
Speaker Output Power
2 W
Response Time Details
5 ms
Mounting
Wall
Aspect Ratio
16:9
Tilt Angle
-5° to 25°
Backlight Technology
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.