Shop ACER
See all product information
Create Account
LTE MODEM, CATEGORY 6, ESIM SUPPORT, INTEL WI-FI 7 AX211 802.11BE, 2X2 MIMO, BAN
- Mfr # NX.JKCAA.001
- Zoro # G523563263
product price:Â
$
729.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Screen Size
11.6 in
Processor Core
Quad-core
Color
Black
Drive Type
Flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JKCAA.001
- Zoro #
- G523563263
- UPC #
- 195133305914
- Country of Origin
- China
- Wireless LAN
- Yes
- Processor Core
- Quad-core
- Color
- Black
- Drive Type
- Flash
- Processor Speed
- 800 MHz
- Bluetooth
- Yes
- Screen Mode
- HD
- Aspect Ratio
- 16:9
- Number of Speakers
- 2
- Run Time
- 22 hr
- Item
- Chromebook
- Number of Microphones
- 2
- Maximum Wattage
- 65 W
- Series
- C737LT
- Operating System
- ChromeOS
- Screen Resolution
- 1366 x 768
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.