CB 311 11.6 MT540 4G 64G CRM
- Mfr # NX.JW7AA.004
- Zoro # G723517431
product price:Â
$
468.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
65 W
Series
C725
Aspect Ratio
16:9
Processor Core
Octa-core
Contrast Ratio
800:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX.JW7AA.004
- Zoro #
- G723517431
- UPC #
- 195133359252
- Country of Origin
- China
- Maximum Wattage
- 65 W
- Series
- C725
- Aspect Ratio
- 16:9
- Processor Core
- Octa-core
- Contrast Ratio
- 800:1
- Processor Speed
- 2 GHz
- Operating System
- ChromeOS
- Screen Mode
- HD
- Run Time
- 15 hr
- Wireless LAN
- Yes
- Number of Speakers
- 2
- Bluetooth
- Yes
- Drive Type
- Flash
- Screen Resolution
- 1366 x 768
- Color
- Black
- Processor Type
- MT8
- Item
- Chromebook
- Number of Cells
- 3
- Number of Microphones
- 2
Dimensions
- Screen Size
- 11.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.