Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer Nitro XZ2 31.5in Gaming Mntr UM.JX2AA.S01

Nitro XZ2 31.5in Gaming Mntr (Discontinued)

  • Mfr # UM.JX2AA.S01
  • Zoro # G112431843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.JX2AA.S01
Zoro #
G112431843
UPC #
195133150323
Country of Origin
China

Dimensions

Screen Size
31.5 in
Max. Adjustable Height
5.12 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
165 Hz
DisplayPort
Yes
Green Environmental Attribute
Environmentally Friendly
Panel Technology
Vertical Alignment (VA)
Pixel Pitch
10.7 mil
Vertical Frequency
48 Hz to 165 Hz - DisplayPort, 48 Hz to 144 Hz - HDMI
HDMI
Yes
Brightness
400 Nit
Screen Mode
WQHD
DisplayPort Version
1.2
Includes
(1) Nitro XZ322QU S Widescreen Gaming LCD Monitor, (1) Displayport Cable, (1) HDMI Cable, (1) Power Cord(US)
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Series
XZ2
Number of DisplayPorts
2
Dynamic Contrast Ratio
100,000,000:1
Number of Screens
1
Color Supported
16.7 Million Colors
Color
Black
Swivel Angle
360°
Item
Gaming LCD Monitor
Tearing Prevention Technology
FreeSync Premium (DisplayPort/HDMI)
Vertical Viewing Angle
178°
Response Time Details
1ms VRB
Adjustable Display Pivot
No
Backlight Technology
LED
HDMI Version
2
Headphone
Yes
Mounting
Wall
Horizontal Viewing Angle
178°
Horizontal Frequency
31.47 kHz to 242.55 kHz - DisplayPort, 31.47 kHz to 221.97 kHz - HDMI

Description

Nitro XZ2 31.5 Gaming Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.