Zoro Homepage

PM1 15.6' AG IPS Monitor

  • Mfr # UM.ZP1AA.B01

  • Zoro # G112431287


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14 in
Speakers
Yes
Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM.ZP1AA.B01
Zoro #
G112431287
UPC #
195133217903
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14 in
Depth
0.4 in
Height
8.7 in
Width with Stand
13.96 in
Height with Stand
8.82 in
Depth with Stand
0.40 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.