Predator Cestus 330 Gmng Mouse

  • Mfr # NP.MCE11.00V

  • Zoro # G711787754


product price:  $85.85
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Buttons
7
Width
2.6 in
Height
1.6 in
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP.MCE11.00V
Zoro #
G711787754
UPC #
-
Country of Origin
China

Dimensions

Width
2.6 in
Height
1.6 in
Length
4.9 in
Pointing Device Cable Length
5.91 ft
Depth
4.9 in

Details

Item
Gaming Mouse
Color
Black
Number of Buttons
7
Platform Supported
Windows
Switch Life (Clicks)
20 Million
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Number of Programmable Buttons
7
Scroller Type
Scroll Wheel
Pointing Device Features
Ergonomic
Pointing Device Host Interface
USB
Movement Resolution
16000 dpi
Movement Resolution (dpi)
16000
Interfaces
USB

Description

Predator Cestus 330 Gmng Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.