Shop ACER
See all product information
Create Account
Predator Helios Neo 16 AI
- Mfr # NH.U0UAA.002
- Zoro # G523369469
product price:Â
$
4,600.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
330 W
Processor Type
Core Ultra 9
Processor Core
Tetracosa-core
Screen Mode
WQXGA
Wireless LAN
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NH.U0UAA.002
- Zoro #
- G523369469
- UPC #
- -
- Country of Origin
- Unknown
- Maximum Wattage
- 330 W
- Processor Type
- Core Ultra 9
- Processor Core
- Tetracosa-core
- Screen Mode
- WQXGA
- Wireless LAN
- Yes
- Item
- Gaming Notebook
- Operating System
- Windows 11
- Color
- Black
- Bluetooth
- Yes
- Number of Microphones
- 3
- Run Time
- 5 hr
- Series
- PHN16-73
- Number of Speakers
- 2
- Processor Speed
- 2.70 GHz
- Screen Resolution
- 2560 x 1600
- Aspect Ratio
- 16:10
- Drive Type
- SSD
Dimensions
- Screen Size
- 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.