Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acer TMP414-41-R923 14.0IN., AMD RYZEN 7 PRO NX.VUPAA.002

TMP414-41-R923 14.0IN., AMD RYZEN 7 PRO (Discontinued)

  • Mfr # NX.VUPAA.002
  • Zoro # G314884188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NX.VUPAA.002
Zoro #
G314884188
UPC #
193199140449
Country of Origin
China

Dimensions

Height
0.71 in
Depth
9.1 in
Width
12.6 in
Screen Size
14 in

Details

Network (RJ-45)
Yes
USB Type-C Detail
USB Type-C port supporting: USB4 40Gbps, DisplayPort over USB-C, USB charging 5 V; 3 A, DC-in port 20 V; 65 W
Microphone
Yes
Processor Speed
2.70 GHz
Operating System Platform
Windows
Drive Type
SSD
Battery Chemistry
Lithium Ion (Li-Ion)
Operating System Architecture
64-bit
Number of Cells
3
HDCP Supported
Yes
Processor Core
Octa-core (8 Core)
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Maximum Battery Run Time
14 Hours
System Memory Technology
DDR5 SDRAM
Screen Resolution
1920 x 1200
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax
Memory Card Supported
microSD
Number of Microphones
2
Number of Speakers
4
HDMI
Yes
Features
Multi-touch Gesture, Moisture Resistant, Microsoft Precision Touchpad Certification
Solid State Drive Configuration
(1) 512GB
USB Type-C
Yes
Bluetooth
Yes
Backlight Technology
LED
Total Number of USB Ports
4
Maximum Supported System Memory
32 GB
Screen Mode
WUXGA
Energy Star
Yes
Standard Refresh Rate
60 Hz
Number of USB 3.2 Gen 1 Type-A Ports
2
Environmentally Friendly
Yes
Installed Slot Memory Configuration
(2) 8GB
Installed Slot Memory
8 GB
Battery Energy
56 Wh
Processor Type
Ryzen 7 PRO
Pointing Device Type
TouchPad
Keyboard
Yes
Operating System
Windows 11 Pro
Total Installed System Memory
16 GB
Aspect Ratio
16:10
Display Screen Type
LCD
Keyboard Localization
English
Front Camera/Webcam
Yes
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Bluetooth Standard
Bluetooth 5.1 or above
Maximum Power Supply Wattage
65 W
Number of USB4 Ports
2
Display Screen Technology
In-plane Switching (IPS) Technology, ComfyView
Memory Card Reader
Yes
Graphics Controller Model
Radeon Graphics
Wireless LAN
Yes
Cache
16 MB
Headphone/Microphone Combo Port
Yes
Processor Model
6850U
Finger Print Reader
Yes
Total Number of Memory Slots
2
Solid State Drive Interface
PCI Express
Number of HDMI Outputs
1
Sound Mode
Stereo
Speakers
Yes
Keyboard Backlight
Yes
Maximum Turbo Speed
4.70 GHz
Item
Notebook
Series
P414-41
TouchPad Features
Moisture Resistant, Multi-touch Gesture, Microsoft Precision Touchpad Certification
Security Features
SmartCard reader slot, Discrete Trusted Platform Module (TPM) solution, Kensington Lock Slot Acer ProShield Plus security manager includes:Data Protection: File & Folder Encryption and Decryption, Personal Security Drive, Data Removal: File Shredding, Security Alert: Invalid Access Alert, Security Report BIOS Passwords:User, Supervisor
Includes
Lithium Ion Battery, AC Adapter
SSD Form Factor
M.2
Color
Slate Blue
Application
Business
Processor Manufacturer
AMD
Graphics Controller Manufacturer
AMD

Description

ACER TMP414-41-R923 14.0IN., AMD RYZEN 7 PRO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.