This item is Discontinued.

Acer V277U 27" LED LCD Monitor - Black UMHV7AA003

V277U 27" LED LCD Monitor - Black (Discontinued)

  • Mfr # UMHV7AA003
  • Zoro # G005306678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMHV7AA003
Zoro #
G005306678
UPC #
193199028051
Country of Origin
China

Dimensions

Screen Size
27 in
Height with Stand
18.27 in
Depth with Stand
8.19 in
Width with Stand
24.17 in

Details

Max. Resolution
2560 x 1440
Speakers
2
HDMI Inputs
2
Number of Screens
1
Pixel Pitch
9.2 mil
Native Contrast Ratio
1,000:1
Speaker Output Power
2 W
Tilt Angle
-5° to 25°
Brightness
350 Nit
HDMI
Yes
Series
V7
Response Time
4 ms
DisplayPort
Yes
Item
LCD Monitor
Vertical Viewing Angle
178°
Panel Technology
In-plane Switching (IPS)
Horizontal Viewing Angle
178°
Operating Power Consumption (Energy Star)
23 W
VESA Mount Standard
100 x 100
Input Voltage
120V AC, 230V AC
Color Supported
1.07 Billion Colors
Dynamic Contrast Ratio
100,000,000:1
Mount Type
Wall
Number of DisplayPorts
1
Response Time Details
4ms GTG
Backlight Technology
LED
Standby Power Consumption
460 mW
VESA Mount Compatible
Yes
Includes
V277U Widescreen LCD Monitor(1) Displayport CablePower Cord
Color
Black
Horizontal Frequency
30 to 120 kHz - DisplayPort, 30 to 120 kHz - HDMI
Tearing Prevention Technology
Adaptive Sync
Off-Mode Power Consumption
400 mW
Vertical Frequency
48 to 75 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.