Shop ACESONIC
Create Account
MP-708 Professional Microphone with Volume Controller
- Mfr # MP-708
- Zoro # G203755612
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-708
- Zoro #
- G203755612
- UPC #
- 689076427197
- Country of Origin
- China
Description
Features
- On and off switch
- 3 Level volume controller
- Cardioids polar pattern picks up the most sound from in front of the microphone
- Some sound from the sides
- Deluxe microphone carrying case
- Steel mesh ball grille with integral pop filter reduces explosive breath sounds and wind noise
- Sensitivity: 72.5dB
- Frequency Response: 50 Hz 16 KHz
- Impedance: 600
- Cable Size: 15'
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.