Shop ACESONIC
Create Account
PX-88 PerforMax professional dynamic vocal microphone with cable
- Mfr # PX-88
- Zoro # G303755406
product price:
$
66.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PX-88
- Zoro #
- G303755406
- UPC #
- 689076429399
- Country of Origin
- China
Description
Acesonic has delivered another affordable microphone with professional specs and sound! The Acesonic PX-88 Dynamic Vocal Microphone will rival any other microphone, in sound and quality, that can cost up to 4 times more. The quality will quickly become self-evident as soon as you hold this microphone in your hand. A 14-foot cable is included so you'll have plenty of wire to perform as you sing. A 1⁄4"-to-mini jack adapter is also included so you'll be able to plug it into your computer's microphone input. The microphone itself has an on/off switch and is outfitted with a ring with several flat sides to prevent the microphone from rolling around when you put it down.
Features:
Frequency response tailored for vocals with brightened midrange and bass rolloff.
Uniform cardioid pickup pattern isolates the main sound source and minimizes background noise.
Pneumatic shock-mount system cuts down handling noise.
Effective, built-in spherical wind and pop filter.
Legendary Acesonic quality, ruggedness, and reliability.
On/Off Switch.
Specifications:
Type: Dynamic (moving coil).
Frequency Response: 50 to 14,000 Hz.
Polar Pattern: Unidirectional (cardioid), rotationally symmetrical about microphone axis, uniform with frequency output level (at 1,000 Hz).
Open Circuit Voltage: -54.8 dBv (1.85 mV).
Impedance: Rated impedance is 150 (300 actual) for connection to microphone inputs rated low impedance.
Polarity: Positive pressure on diaphragm produces positive voltage on pin 2 with respect to pin 3.
Connector: 3-pin professional audio connector (male XLR type).
Dimensions: 12.5"L x 3.25"W x 3.25"H.
Package Includes:
14ft Microphone Cable (XLR-to-1⁄4").
.25" to Mini Jack Adaptor.
Features:
Specifications:
Package Includes:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.