BlueParrott B550-XT BT Mono Hdst
- Mfr # B550XT
- Zoro # G9394753
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wireless
Noise Canceling
Yes
Talk Time
24 hr
Range
300 ft
Product Type
Bluetooth Headset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B550XT
- Zoro #
- G9394753
- UPC #
- 706487018704
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Advanced Audio Distribution (A2DP), Always Listening (Wake Device By Saying "Hello Blueparrott"), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator
Details
- Connection Type
- Wireless
- Noise Canceling
- Yes
- Talk Time
- 24 hr
- Item
- Automotive Headset
- Range
- 300 ft
- Product Type
- Bluetooth Headset
- Microphone Type
- Directional Microphone Boom
- Rechargeable Battery
- Yes
- Includes
- Foam Ear Cushion, Microphone Windscreen, Mobile Charger, USB Charging Cable
- For Use With
- Any Bluetooth(R) Connectable Phone
- Standby Time
- 400 hr
- Features
- Advanced Audio Distribution (A2DP), Always Listening (Wake Device By Saying "Hello Blueparrott"), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator
- Compatible Product Type
- Any Bluetooth(R) Connectable Phone
Description
Automotive Headset, Product Type Bluetooth Headset, Talk Time 24 hr, Standby Time 400 hr, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Advanced Audio Distribution (A2DP), Always Listening (Wake Device By Saying In.Hello Blueparrott In.), Answer/End/Reject Call, Customizable Parrott Button(TM), IP54 Water and Dust Resistant, LED Power/Pairing Indicator, Connection Type Wireless, Includes Foam Ear Cushion, Microphone Windscreen, Mobile Charger, USB Charging Cable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.