
Achim AVVL14IB12 58 x 14 in. Avery Window Curtain Valance; Ice Blue (Discontinued)
- Mfr # AVVL14IB12
- Zoro # G703861806
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AVVL14IB12
Zoro #
G703861806
UPC #
54006258200
Country of Origin
China
Description
The Avery Valance is a fabulous printed chevron that interprets a woven look. Light to dark gradational colors produce an extraordinary curtain ensemble, perfect for accenting any window. Valance is 58 inches wide by 14 inches high with a one and a half inch rod pocket that allows for easy shirr on rod installation. It is perfect for any style rod that is one inch or less in diameter. The Avery Valance is made of machine washable polyester.
Specifications- Color: Ice Blue
- Size: 58 x 14 in.
- Weight: 0.37 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.