This item is Discontinued.

Achim Importing Achim BRVL14TP12 58 x 14 in. Barnyard Window Curtain Valance; Taupe BRVL14TP12

Achim BRVL14TP12 58 x 14 in. Barnyard Window Curtain Valance; Taupe (Discontinued)

  • Mfr # BRVL14TP12
  • Zoro # G603861821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRVL14TP12
Zoro #
G603861821
UPC #
54006249765
Country of Origin
China

Description

The Barnyard Valance brings together charming roosters and gingham plaid, it is destine to liven up any kitchen window. 58 inch wide Valance has a one and a half inch rod pocket that allows for easy shirr on rod installation. The Barnyard Valance is made of machine washable polyester.

Features
  • Barnyard Window Curtain Valance
Specifications
  • Color: Taupe
  • Dimension: 58 x 14 in.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.