This item is Discontinued.

Achim Importing Achim CCRD30OY02 30 x 72 in. Cordless Celestial Room Darkening Double Layered Shade; Oyster CCRD30OY02

Achim CCRD30OY02 30 x 72 in. Cordless Celestial Room Darkening Double Layered Shade; Oyster (Discontinued)

  • Mfr # CCRD30OY02
  • Zoro # G203754578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCRD30OY02
Zoro #
G203754578
UPC #
54006250006
Country of Origin
China

Description

The Celestial cordless window shade features an attractive room darkening, double-layered design. This modern shade darkens the room when completely closed or provides different levels of privacy when both layers of fabric overlap. Simply adjust the bottom rail to align the material to control the amount of natural light allowed in, creating a soft lighting effect . This sophisticated and classy Celestial cordless window shade is ideal for any room in your home including the kitchen, living room or dining room. They would also look great in your office!

Features
  • Cordless Celestial Room Darkening Double Layered Shade
Specifications
  • Color: Oyster
  • Dimension: 30 x 72 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.