This item is Discontinued.

Achim Importing Achim CIPV14TS12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Taupe & Silver CIPV14TS12

Achim CIPV14TS12 Callie Double Layer Pick Up Valance - 58 x 14 in. - Taupe & Silver (Discontinued)

  • Mfr # CIPV14TS12
  • Zoro # G603861647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIPV14TS12
Zoro #
G603861647
UPC #
54006260708
Country of Origin
China

Description

Modern geometric double layer pick up valance is filled with printed overlapping circles creating a diamond effect throughout. Solid color bottom layer of the valance pulls the intricate pattern all together. Bold and beautiful color combinations are sure to complement any decor. With a one and a half inch rod pocket, it is very easy to hang on any size rod. One double layer pick up valance included, Rod pocket 1.5-inches, Header 1-inch, Light filtering, Machine washable

Specifications
  • Size: 58 x 14 in.
  • Color: Taupe & Silver
  • Weight: 0.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.