This item is Discontinued.

Achim Importing Achim CITV24GY12 Callie Window Curtain Tier Pair & Valance Set - 58 x 24 in. - Grey CITV24GY12

Achim CITV24GY12 Callie Window Curtain Tier Pair & Valance Set - 58 x 24 in. - Grey (Discontinued)

  • Mfr # CITV24GY12
  • Zoro # G203861610
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CITV24GY12
Zoro #
G203861610
UPC #
54006260609
Country of Origin
China

Description

Modern geometric double layer pick up valance and tier set filled with printed overlapping circles creating a diamond effect throughout. Solid color bottom layer of valance and 3-inch bottom border on the tier pair pull the intricate pattern all together. Bold and beautiful color combinations sure to complement any decor. Each piece has a one and a half inch rod pocket and very easy to hang on any size rod. One valance and 2 tiers are included, Rod pocket 1.5-inches, Header 1-inch, Light filtering, Machine washable.

Specifications
  • Size: 58 x 24 in.
  • Color: Grey
  • Weight: 0.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.