This item is Discontinued.

Achim Importing Achim COM1830CC6 Coco Mat Criss Cross - 18 x 30 in. COM1830CC6

Achim COM1830CC6 Coco Mat Criss Cross - 18 x 30 in. (Discontinued)

  • Mfr # COM1830CC6
  • Zoro # G203979261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM1830CC6
Zoro #
G203979261
UPC #
54006260272
Country of Origin
China

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. Our coco doormat is of superior durability and long lasting. It traps dirt and moisture at your front door!

Features
  • Coir Mat with Rubber Trim
  • Durable and Easy To Clean; Enviro-Friendly
Specifications
  • Size: 18 x 30 in.
  • Care Instructions: Clean with brush, broom, vacuum or shake briskly. Occasionally rinse with a garden hose. Air Dry.
  • Material: 100% Natural Coco Fibers & 100% Recycled Rubber
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.