This item is Discontinued.

Achim Importing Achim CSTD23WT06 23 x 64 in. Top Down-Bottom Up Cordless Honeycomb Cellular Shade; Wheat CSTD23WT06

Achim CSTD23WT06 23 x 64 in. Top Down-Bottom Up Cordless Honeycomb Cellular Shade; Wheat (Discontinued)

  • Mfr # CSTD23WT06
  • Zoro # G903754830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSTD23WT06
Zoro #
G903754830
UPC #
54006257418
Country of Origin
China

Description

Cordless Top Down-Bottom Up Honeycomb Cellular shades are amongst the most popular and modern styled window coverings. These shades are perfect for bedrooms, bathrooms, or any room where privacy is essential. The shades can be opened from the top or the bottom to let in natural light while still covering the window. Simply use the included operation handles to glide the shade into the desired height from the top or the bottom of the shade. The soft, durable, inch, pleated cells are light filtering and insulate the room all year long. Their white backing will make the outside of your home look uniform and crisp, great for boosting curb appeal. All colors, except alabaster, have a white backing. The Top Down Bottom Up Honeycomb Cellular Shade is great for either inside or outside window frame mounting. The non-woven polyester fabric is easy to care for, simply dust or lightly vacuum. All hardware and installation instructions are included.

Specifications
  • Color: Wheat
  • Design: Top Down-Bottom Up Cordless Honeycomb
  • Size: 23 x 64 in.
  • Weight: 2.68 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.