This item is Discontinued.

Achim Importing Achim Importing CC3972LN02 39 x 72 in. Cordless Celestial Sheer Double Layered Shade; Linen CC3972LN02

Achim Importing CC3972LN02 39 x 72 in. Cordless Celestial Sheer Double Layered Shade; Linen (Discontinued)

  • Mfr # CC3972LN02
  • Zoro # G603754819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3972LN02
Zoro #
G603754819
UPC #
54006242568
Country of Origin
China

Description

The Celestial cordless window shade features a light filtering, attractive double-layered sheer design. This attractive modern shade gently filters light while providing your desired level of privacy when both layers of fabric overlap. Simply adjust the bottom rail to align the material to control the amount of natural light allowed in, creating a soft lighting effect. This sophisticated and classy Celestial window shade is ideal for any room in your home including the kitchen, living room or dining room. They would also look great in your office!

Features
  • Cordless Celestial Sheer Double Layered Shade
  • Simply adjust bottom rail to align material to allow in light or to block out light
  • Creates a wonderful lighting effect
  • Stylish aluminum head rail
  • No cords to tangle, Child and pet safe
  • Shade completely retracts into headrail providing a clean look when completely rolled up
  • Can be used on doors
Specifications
  • Color: Linen
  • Size: 39" x 72"
  • Weight: 5.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.