This item is Discontinued.

Achim Importing Achim Importing DSG233WH06 Cordless Deluxe Sundown GII Blind Pearl White; 33 x 64 in. DSG233WH06

Achim Importing DSG233WH06 Cordless Deluxe Sundown GII Blind Pearl White; 33 x 64 in. (Discontinued)

  • Mfr # DSG233WH06
  • Zoro # G003754488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSG233WH06
Zoro #
G003754488
UPC #
-
Country of Origin
China

Description

The GII Cordless Deluxe Sundown blind provides both room darkening and privacy. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that offers a classic and chic appearance.

Features
  • No Cords to Tangle! Child & Pet Safe!
  • The durable construction resists warping, fading and sagging
  • To operate: simply push button and lift or lower bottom rail to raise or lower blind
  • Includes tilt wand to adjust slats & control how much sunlight streams into your room
  • Hidden mounting brackets are designed for inside, outside or ceiling installation.
  • All hardware and installation instructions are included
  • Color - Pearl White
  • Size - 33 x 64 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.